Oil binding pad
		
	For detailed information, other images and documents, please select individual articles from the following table.
Oil binding pad
Tough enoupg for daily regular use. Provide users with a durable absorbent for cleaning up petroleum based spills and leaks.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: 3 layers melt brown 100% polypropylene
- Color: white
- Weight: 50g/piece
- Size: 38x45 cm
- Packing: 100 pieces/bag
Application area
Pule oil only absorbent pads to absorb oil based liquid, details absorbency as below:
Hydrocarbon oils
- Fuels
- Petrol
- Diesel
- Montor oil
Water soluble oils
- Hydraulic fluids
- Cutting fluids
Mineral oils
Hydrocarbon solvents
- Mineral sprits
- Xylene
- Touene
- Turpentine
- Degreaser
InstructionsPlace under oil leaks and around machines, keeps floors non-slip, floats on water to absorb oil spills
				   		Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!